Black & Decker
40V MAX* Lithium 24 in. POWERCUT(TM) Hedge Trimmer
Mfr # LHT341
Zoro # G7108425
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Electric
- Battery Voltage 40V
- Bar Length 24"
Explore More Products
- BLACK & DECKER 16 in. Electric Hedge Trimmer BEHT100
- BLACK & DECKER Black & Decker 7305642 16 x 0.625 in. 3A Steel Corded Hedge Trimmer ; Assorted 7305642
- BLACK & DECKER 22 in. SAWBLADE(TM) Electric Hedge Trimmer BEHTS400
- BLACK & DECKER Black & Decker 7301575 18 x 0.625 in. 3.5A Steel Corded Hedge Trimmer 3.5 amps; Assorted 7301575
- BLACK & DECKER 20 in. SAWBLADE(TM) Electric Hedge Trimmer BEHTS300
- BLACK & DECKER Trimmer Hedge Elec 16In Bld 3A TR116
- BLACK & DECKER Electric Hedge Trimmer, 35 A, 120 V, 58 in Cutting Capacity, 18 in Blade, WrapAround Handle BEHT200
- BLACK & DECKER Black & Decker 599565 22 in. Dual Hedge Trimmer 599565
- BLACK & DECKER TRIMMER HEDGE CRDLES 20V BLD22 LHT2220
- EGO Hedge Trimmer, 24 in L 56 2.5Ah Lithium-Ion Not Gas Powered 56V Electric HT2410
- SENIX Cordless Pole Hedge Trimmer, 18 in L 20V Battery HTPX2-M-0
- Black & Decker Hedge Trimmers