Black & Decker
40V MAX* Lithium 24 inch Hedge Trimmer
Mfr # LHT2436
Zoro # G0418181
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Electric
- Battery Voltage 40V
- Product Type Hedge Trimmer w/ Battery and Charger,40V
- Battery Platform 40V MAX
- Tool Series 40V MAX Series
Explore More Products
- BLACK & DECKER 40V MAX* Lithium 24 in. POWERCUT(TM) Hedge Trimmer LHT341
- BLACK & DECKER 16 in. Electric Hedge Trimmer BEHT100
- BLACK & DECKER Electric Hedge Trimmer, 3 A, 120 V, 58 in Cutting Capacity, 16 in Blade, TShaped Handle BEHT100
- BLACK & DECKER Black & Decker 7301427 20 x 0.75 in. 3.8A Steel Corded Hedge Trimmer ; Assorted 7301427
- BLACK & DECKER 40V MAX* Lithium 24 inch Hedge Trimmer - Battery and Charger Not Included LHT2436B
- BLACK & DECKER Trimmer Hedge Elec 16In Bld 3A TR116
- BLACK & DECKER 17 in. Electric Hedge Trimmer BEHT150
- BLACK & DECKER Black+Decker DCHT820P1 Hedge Trimmer, 20 V, 3/4 in Cutting, Steel Blade DCHT820P1
- BLACK & DECKER Electric Hedge Trimmer, 35 A, 120 V, 58 in Cutting Capacity, 18 in Blade, WrapAround Handle BEHT200
- ECHO Hedge Trimmer, 20 in L Not Battery Operated 21.2cc 2 Stroke HC-2020AA
- MAKITA Cordless Cut Hedge Trimmer GHU03M1
- Black & Decker Hedge Trimmers