Black & Decker
LINEFINDER(TM) 6 Amp Orbital Jigsaw with Smart Select(R) Technology
- Zoro #: G0418391
- Mfr #: JS670V
Hover or click to zoom Tap to zoom
Key Features
- Item: Corded Jig Saw
- Corded/Banded: Corded
$59.99
Must order in multiples of 2
Subtotal: $119.98
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Black & Decker
- MFR #JS670V
- Zoro #G0418391
- Country of OriginChina
- Category Jig Saws
Details
Item | Corded Jig Saw |
Corded/Banded | Corded |
Description
LineFinder Orbital Jigsaw
Reviews of Black & Decker #JS670V
Explore more
- BLACK & DECKER 20V MAX* Cordless Jigsaw BDCJS20C
- BLACK & DECKER 5 Amp Jigsaw with CurveControl(TM) BDEJS600C
- BLACK & DECKER Jig Saw, Battery Included, 20 V, 34 in L Stroke, 2500 spm BDCJS20C
- BLACK & DECKER Black+Decker BDEJS300C/JS515 Jig Saw, 11/16 in L Stroke BDEJS300C/JS515
- BLACK & DECKER 4.5 Amp Jigsaw BDEJS300C
- BLACK & DECKER 4A Corded Jigsaw BDEJS4C
- BLACK & DECKER Jig Saw, 5 A, 34 in L Stroke, 3000 spm, Includes 1 Jig Saw Blade BDEJS600C
- BLACK & DECKER Jig Saw Attachment BDCMTJS
- MAKITA Cordless Jig Saw, 18V, w/Battery XVJ02Z + BL1840B
- MAKITA Jig Saw, 18V DC, Orbital/Straight Stroke XVJ03Z/BL1840BDC2
- ROBERT BOSCH TOOL GROUP 65A Top Handle Jig Saw JS365
- Black & Decker Jig Saws