KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Portable Project Center, 450 lb Cap.

BLACK & DECKER| Zoro #: G1966246| Mfr #: WM225

$76.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 4 Swivel Pegs And Rubber Feet
Width (In.): 26
Hold Capacity (Lb.): 450
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1966246 Mfr #: WM225
Includes: 4 Swivel Pegs And Rubber FeetWidth (In.): 26
Hold Capacity (Lb.): 450Construction: Steel
Max. Height (In.): 39-7/8Finish: Powder Coated
Closed Depth (In.): 9-11/16"Characteristics: 4 Swivel Pegs And Rubber Feet
Item: Portable Project CenterClosed Width (In.): 24"
Application: For Use As Workbench, Tool Stand, Sawhorse And Woodworking ViseMin. Height (In.): 23
Work Surface: 24"W X 9-11/16"DLength (In.): 29
Clamping System: 5" Max. Diagonal Peg ClampingCountry of Origin (subject to change): China

Description

Project Centers, Portable Project Center, Sawhorse Length 29 In., Sawhorse Width 26 In., Sawhorse Max. Height 30-1/8 In., Sawhorse Material Steel, Sawhorse Load Capacity 450 lb./Each, Sawhorse Closed Length 29 In., Sawhorse Closed Width 24 In., Sawhorse Closed Depth 9-11/16 In., 24 In.W X 9-11/16 In.D Work Surface, Powder Coated, Features 4 Swivel Pegs And Rubber Feet, Clamping System 5 In. Max. Diagonal Peg Clamping

Reviews