Black & Decker
16 in. SAWBLADE(TM) Electric Hedge Trimmer
Mfr # BEHTS125
Zoro # G5155059
$49.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 16"
Explore More Products
- BLACK & DECKER Black & Decker 7301427 20 x 0.75 in. 3.8A Steel Corded Hedge Trimmer ; Assorted 7301427
- BLACK & DECKER 18 in. Electric Hedge Trimmer BEHT200
- BLACK & DECKER 40V MAX* Lithium 24 inch Hedge Trimmer - Battery and Charger Not Included LHT2436B
- BLACK & DECKER Trimmer Hedge Elec 16In Bld 3A TR116
- BLACK & DECKER Black & Decker 7301575 18 x 0.625 in. 3.5A Steel Corded Hedge Trimmer 3.5 amps; Assorted 7301575
- BLACK & DECKER 24 inch Hedge Trimmer with Rotating Handle HH2455
- BLACK & DECKER Electric Hedge Trimmer, 35 A, 120 V, 58 in Cutting Capacity, 18 in Blade, WrapAround Handle BEHT200
- BLACK & DECKER 20V MAX* Lithium 22 inch Hedge Trimmer - Battery and Charger Not Included LHT2220B
- BLACK & DECKER 17 in. Hedge Trimmer TR117
- MAKITA Hedge Trimmer, 25 in L 120V 120V Electric UH6570
- MAKITA Hedge Trimmer, 22 in L 18V 18V Electric XHU02Z
- Black & Decker Trimmers