This item is Discontinued.

Black Diamond Eco Solutions Poly SpillPack Drum, Wheeled, 50 gal. 1259-BD

Poly SpillPack Drum, Wheeled, 50 gal. (Discontinued)

  • Mfr # 1259-BD
  • Zoro # G7815836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1259-BD
Zoro #
G7815836
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
45 1/2 in
Length
24 in

Details

Item
Poly SpillPack Drum
Color
Black
Container Type
Overpack
Container Capacity
50 gal
Number of Components
2
Wheels
Yes
Static Dissipative
No
Portable
Yes
Lockable
No
UV Resistant
Yes

Description

Container Type Overpack, 50 gal Container Capacity, Lockable No, Static Dissipative No, UV Resistant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.