Rain Barrel Dir Inlet Kit, 55gal, Granite (Discontinued)
- Mfr # 2555-GT-DIKIT
- Zoro # G9371826
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2555-GT-DIKIT
Zoro #
G9371826
UPC #
-
Country of Origin
United States
Dimensions
Width
16"
Diameter
16"
Height
44"
Length
29"
Details
Item
Rain Barrel Direct Inlet Kit
Capacity
55 gal.
Color
Granite
Features
-1
Material
Polyethylene
Includes
Filter Membrane, Spigot
Description
Rain Barrel Direct Inlet Kit, Capacity 55 gal., Color Granite, Material Polyethylene, Height 44 In., Length 29 In., Width 16 In., Diameter 16 In., Includes Filter Membrane, Spigot, Features Connects Straight to a Garden Hose, Childproof Construction, Easy Connection to Downspout
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.