This item is Discontinued.

Black Diamond Eco Solutions Spill Drum, 95 gal., 31-1/2" L x 31-1/2" W 1037-BD

Spill Drum, 95 gal., 31-1/2" L x 31-1/2" W (Discontinued)

  • Mfr # 1037-BD
  • Zoro # G7815711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1037-BD
Zoro #
G7815711
UPC #
-
Country of Origin
United States

Dimensions

Height
41 1/2 in
Width
31 1/2 in
Length
31 1/2 in

Details

Item
Spill Drum
Color
Black
Container Type
Overpack
Container Capacity
95 gal
Number of Components
2
Lockable
No
Static Dissipative
No
UV Resistant
Yes
Portable
Yes
Wheels
No

Description

Container Type Overpack, 95 gal Container Capacity, Lockable No, Static Dissipative No, UV Resistant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.