Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

16 oz. Liquid Concentrate Indoor/Outdoor Insecticide

  • Zoro #: G0071289
  • Mfr #: HG-11011

$11.38

Details
  • DEET Concentration: DEET-Free
  • Insect Group: Flying and Crawling
  • Type: Insecticide
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Black Flag #HG-11011 Specifications

  • Zoro #: G0071289
  • Mfr #: HG-11011
DEET Concentration: DEET-Free Insect Group: Flying and Crawling
Type: Insecticide Insect Control Type: Kills
Targeted Insects: Cockroaches, Ants, Box Elder Bugs, Carpet Beetles, Centipedes, Crickets, Firebrats, Gnats, Ground Beetles, Houseflies, Mosquitoes, Palmetto Bugs, Scorpions, Silverfish, Small Flying Moths, Sowbugs, Spiders, Waterbugs, Fleas, Ticks, Stable Flies, Horn Flies, Face Flies, Horse Flies, Deer Flies, Rusty, Merchant and Saw-Toothed Grain Beetles, Red and Confused Flour Beetles, Chocolate Moths, Cigarette Beetles, Clover Mites, Cluster Flies, Drugstore Beetles, Elm Leaf Beetles, Rice Weevils, Lesser Grain Borers, Spider Beetles, Tobacco Moths Dilution Ratio: Ready to Use
Indoor/Outdoor Usage: Indoor/Outdoor Item: Insecticide
Form: Liquid Size: 16 oz.
Active Ingredients: Deltamethrin Country of Origin (subject to change): United States

Description

Insect killers are the next-level defense against pests when the battle requires more than a repellent: Zoro has an armory of appropriate bug killers for every season and every reason. Black Flag Insecticide include characteristics like: Size: 16 oz..

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : VI

Reviews of Black Flag #HG-11011