Blackburn
Mechanical Conn, Lug, 600 kcmil to 2 AWG
Mfr # ADR60-22D
Zoro # G0266734
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Dual Rated Lug
- No. of Conductors 2
- Min. Conductor Size 2 AWG Stranded
- Max. Conductor Size 600 kcmil Stranded
- Stud Size 1/2 in
Explore More Products
- BLACKBURN Insulated Multitap Connector, 2.00 In. L AMT250
- BLACKBURN Insulated Multitap Connector, 2.88 In. L AMT500
- BLACKBURN Insulated Multitap Connector, 5.00 In. L AMTD50064
- BLACKBURN Mechanical Conn, Strght Tang, 1/0 to 2 AWG STC1102
- BLACKBURN Mechanical Conn, Lug, 2/0 to 14 AWG, 2 Cond ADR21-21
- BLACKBURN Insulated Multitap Connector, 3.50 In. L AMTSR10
- BLACKBURN Insulated Multitap Connector, 3.88 In. L AMTD50063
- BLACKBURN Mechanical Conn, Strght Tang, 4 to 14 AWG STC0414
- BLACKBURN Insulated Multitap Connector, 4.50 In. L AMTD350104
- BURNDY Mechanical Conn, 4/0 to 3/0 AWG, 1 Cond QQA282N
- POLARIS Insulated Multitap Connector, 2.87 In. L IT-500B
- Blackburn Mechanical Lugs