KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mechanical Conn, Lug, 1/0 to 14 AWG, 2 Cond

BLACKBURN| Zoro #: G0286167| Mfr #: ADR11-21

$3.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.22"
Standards: UL 486B Tested, AL9CU Rated
Max. Conductor Size: 1/0 AWG Stranded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0286167 Mfr #: ADR11-21
Width: 1.22"Standards: UL 486B Tested, AL9CU Rated
Max. Conductor Size: 1/0 AWG StrandedMin. Conductor Size: 14 AWG Solid
Connector Type: Dual Rated LugLength: 1.47"
Item: Mechanical ConnectorNo. of Conductors: 2
No. of Holes: 1Stud Size: 1/4"
Material: AluminumHead Style: Slotted
Country of Origin (subject to change): Mexico

Description

Mechanical Connector, Connector Type Dual Rated Lug, No. of Conductors 2, Min. Conductor Size 14 AWG Solid, Max. Conductor Size 1/0 AWG Stranded, Head Style Slotted, No. of Holes 1, Stud Size 1/4 In., Material Aluminum, Length 1.47 In., Width 1.22 In., Standards UL 486B Tested, AL9CU Rated

Reviews