DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Mechanical Conn, Offset Tang, 10 to 14 AWG

BLACKBURN| Zoro #: G1490011| Mfr #: BTC1014

$0.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
No. of Holes: 1
No. of Conductors: 1
Material: Electrolytic Copper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1490011 Mfr #: BTC1014
No. of Holes: 1No. of Conductors: 1
Material: Electrolytic CopperWidth: 0.31"
Connector Type: Offset TangMin. Conductor Size: 14 AWG Solid
Standards: UL 486A, CSA ListedStud Size: 5/32"
Length: 1.00"Screw Material: Zinc-Plated Steel
Head Style: SlottedItem: Mechanical Connector
Max. Conductor Size: 10 AWG StrandedCountry of Origin (subject to change): Mexico

Description

Mechanical Connector, Connector Type Offset Tang, No. of Conductors 1, Min. Conductor Size 14 AWG Solid, Max. Conductor Size 10 AWG Stranded, Head Style Slotted, No. of Holes 1, Stud Size 5/32 In., Material Electrolytic Copper, Screw Material Zinc-Plated Steel, Length 1.00 In., Width 0.31 In., Standards UL 486A, CSA Listed

Reviews