Mechanical Conn, Offset Tang, 4/0 to 2 AWG

BLACKBURN| Zoro #: G1432776| Mfr #: BTC4102

$8.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Material: Zinc-Plated Steel
Stud Size: 11/32"
Item: Mechanical Connector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1432776 Mfr #: BTC4102
Screw Material: Zinc-Plated SteelStud Size: 11/32"
Item: Mechanical ConnectorLength: 2.56"
Standards: UL 486A, CSA ListedWidth: 1.00"
No. of Conductors: 1Material: Electrolytic Copper
Max. Conductor Size: 4/0 AWG StrandedConnector Type: Offset Tang
Min. Conductor Size: 2 AWG StrandedHead Style: Hex
No. of Holes: 1Country of Origin (subject to change): Mexico

Description

Mechanical Connector, Connector Type Offset Tang, No. of Conductors 1, Min. Conductor Size 2 AWG Stranded, Max. Conductor Size 4/0 AWG Stranded, Head Style Hex, No. of Holes 1, Stud Size 11/32 In., Material Electrolytic Copper, Screw Material Zinc-Plated Steel, Length 2.56 In., Width 1.00 In., Standards UL 486A, CSA Listed

Reviews