KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mechanical Conn, Straight Tang, 2 to 8 AWG

BLACKBURN| Zoro #: G1769162| Mfr #: STC0208

$1.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.50"
Standards: UL 486A, CSA Listed
Max. Conductor Size: 2 AWG Stranded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1769162 Mfr #: STC0208
Width: 0.50"Standards: UL 486A, CSA Listed
Max. Conductor Size: 2 AWG StrandedMin. Conductor Size: 8 AWG Stranded
Connector Type: Straight TangLength: 1.47"
Item: Mechanical ConnectorNo. of Conductors: 1
No. of Holes: 1Stud Size: 17/64"
Screw Material: Zinc-Plated SteelMaterial: Electrolytic Copper
Head Style: HexCountry of Origin (subject to change): Mexico

Description

Mechanical Connector, Connector Type Straight Tang, No. of Conductors 1, Min. Conductor Size 8 AWG Stranded, Max. Conductor Size 2 AWG Stranded, Head Style Hex, No. of Holes 1, Stud Size 17/64 In., Material Electrolytic Copper, Screw Material Zinc-Plated Steel, Length 1.47 In., Width 0.50 In., Standards UL 486A, CSA Listed

Reviews