KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mechanical Conn, Strght Tang, 4 to 14 AWG

BLACKBURN| Zoro #: G1070851| Mfr #: STC0414

$2.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.50"
Standards: UL 486A, CSA Listed
Max. Conductor Size: 4 AWG Stranded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1070851 Mfr #: STC0414
Width: 0.50"Standards: UL 486A, CSA Listed
Max. Conductor Size: 4 AWG StrandedMin. Conductor Size: 14 AWG Solid
Connector Type: Straight TangLength: 1.25"
Item: Mechanical ConnectorNo. of Conductors: 1
No. of Holes: 1Stud Size: 17/64"
Screw Material: Zinc-Plated SteelMaterial: Electrolytic Copper
Head Style: SlottedCountry of Origin (subject to change): Mexico

Description

Mechanical Connector, Connector Type Straight Tang, No. of Conductors 1, Min. Conductor Size 14 AWG Solid, Max. Conductor Size 4 AWG Stranded, Head Style Slotted, No. of Holes 1, Stud Size 17/64 In., Material Electrolytic Copper, Screw Material Zinc-Plated Steel, Length 1.25 In., Width 0.50 In., Standards UL 486A, CSA Listed

Reviews