Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Large Adjustable Wrist Cuff Grip Work Gloves, Leather

  • Zoro #: G0937111
  • Mfr #: 86420/L
$18.28 /ea

Order in multiples of 2

  • Back Material: 95% Polyester / 5% Spandex
  • Palm Construction: Reinforced Leather
  • Application: Great for All Construction Jobs
See full product details
Orders over $75 ship free.

Blackcanyon Outfitters #86420/L Specifications

  • Zoro #: G0937111
  • Mfr #: 86420/L
Back Material: 95% Polyester / 5% Spandex Palm Construction: Reinforced Leather
Application: Great for All Construction Jobs Palm Material: 100% Goat Leather
Size: L Cuff: Adjustable Wrist
Item: Mechanics Gloves Closure Type: hook-and-loop
Color: Black/Tan Glove Size: L
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

LargeFlex Back and Leather Grip Work Gloves

Restrictions and Compliance

This item has been restricted from sale in the following states: AK, HI, PR

Reviews of Blackcanyon Outfitters #86420/L