Shop Alternate Products
This Product is Discontinued
Blackhawk By Proto
3/8 in Drive Impact Socket Bit Standard, Black Oxide (Discontinued)
Mfr # TS-1340-2
Zoro # G3994216
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- Socket Type Impact
- SAE or Metric Torx(R)
- Overall Length 1 37/64 in
- Material Alloy Steel