Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7-1/2" L Scratch Brush with Scraper, , Wood

  • Zoro #: G6118646
  • Mfr #: ZT-1312
$7.16
  • Item: Scratch Brush with Scraper
  • Number of Rows: 4
  • Handle Type: Curved
See full product details
Orders over $75 ship free.

Blackhawk By Proto #ZT-1312 Specifications

  • Zoro #: G6118646
  • Mfr #: ZT-1312
Item: Scratch Brush with Scraper Number of Rows: 4
Handle Type: Curved Brush Handle Style: Short Handle
Trim Length: 1 3/16 in Features: Heavy Duty Use; Built-In Steel Scraper
Bristle Material: Wire Handle Material: Wood
Overall Length: 10 1/2 in Color Coding System: No
Handle Length: 7 1/2 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Short Handle, Scratch Brush with Scraper, Bristle Material Wire, Number of Rows 4, Handle Length 7 1/2 in, Handle Type Curved, Handle Material Wood, Trim Length 1 3/16 in, Color Coding System No, Overall Length 10 1/2 in

Reviews of Blackhawk By Proto #ZT-1312