Shop Alternate Products
This Product is Discontinued
Blackhawk By Proto
Adj. Wrench, 18", 2-1/16" Cap., Chrome (Discontinued)
Mfr # AW-1018-2
Zoro # G3674097
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 18"
- Finish Chrome
- Material Steel
- Features Tight Tolerance Mobile Jaw, Laser Etched Size Markings
- Insulated / Uninsulated Uninsulated