BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Combination Wrench, Metric, 11mm Size

BLACKHAWK BY PROTO| Zoro #: G1756063| Mfr #: BW-1111M

$6.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Points: 12Material: Alloy steelSize: 11mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1756063 Mfr #: BW-1111M
Number of Points: 12Material: Alloy steel
Size: 11mmAnti-Slip Design: Yes
Head Angle: 15 DegreesSAE or Metric: Metric
Item: Combination WrenchFinish: Satin
Tether Capable: Standard Tool (Accessory Needed for Tethering)Offset: 15 Degrees
Overall Length: 5-7/8"Country of Origin (subject to change): United States

Description

Wrenches, Combination Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Spline, Metric, Wrench Head Sizes 11mm, 12, Overall Length 5-7/8 In., Finish Satin, Alloy Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Head Angle 15 Degrees , Anti-Slip Design Yes

Reviews