Combination Wrench, Metric, 12mm Size

BLACKHAWK BY PROTO| Zoro #: G0522313| Mfr #: BW-1112M

$7.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0522313 Mfr #: BW-1112M
Finish: SatinTether Capable: Standard Tool (Accessory Needed for Tethering)
Anti-Slip Design: YesItem: Combination Wrench
Number of Points: 12Offset: 15 Degrees
SAE or Metric: MetricMaterial: Alloy Steel
Head Angle: 15 DegreesOverall Length: 6-3/16"
Size: 12mmCountry of Origin (subject to change): United States

Product Description

Combination Wrench Item, Metric, Size 12mm, 12, Finish Satin, Standard Tool (Accessory Needed for Tethering), Overall Length 6-3/16 In., Offset 15 Degrees , Head Angle 15 Degrees , Alloy Steel

Product Reviews

Save 15%. Sign up for Z-mail.