Combination Wrench, Metric, 20mm Size

BLACKHAWK BY PROTO| Zoro #: G2370584| Mfr #: BW-1120MFP

$14.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2370584 Mfr #: BW-1120MFP
Finish: Full PolishTether Capable: Standard Tool (Accessory Needed for Tethering)
Anti-Slip Design: YesItem: Combination Wrench
Number of Points: 12Offset: 15 Degrees
SAE or Metric: MetricMaterial: Alloy Steel
Head Angle: 15 DegreesOverall Length: 9-3/4"
Size: 20mmCountry of Origin (subject to change): United States

Product Description

Combination Wrench Item, Metric, Size 20mm, 12, Finish Full Polish, Standard Tool (Accessory Needed for Tethering), Overall Length 9-3/4 In., Offset 15 Degrees , Head Angle 15 Degrees , Alloy Steel

Product Reviews

Save 15%. Sign up for Z-mail.