Flare Nut Wrench, SAE, 6-7/8 In. L

BLACKHAWK BY PROTO| Zoro #: G2299805| Mfr #: FN-1406P

$13.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2299805 Mfr #: FN-1406P
Material: steelTether Capable: Standard Tool (Accessory Needed for Tethering)
SAE or Metric: SAEFinish: Chrome
Number of Points: 6Item: Flare Nut Wrench
Overall Length: 6-7/8"Country of Origin (subject to change): United States

Product Description

Standard Tool(Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.