customer-service Help
Blackhawk By Proto

General Hand Tool Kit, 375 Pcs

$1,660.07
  • SAE or Metric: Metric
  • Primary Application: General Purpose
  • Drive Size: 1/4", 3/4", 1/2"
See full product details
This item ships free.

Total: $1,660.07

Blackhawk By Proto #970375 Specifications

  • SAE or Metric: Metric
  • Primary Application: General Purpose
  • Drive Size: 1/4", 3/4", 1/2"
  • Number of Pieces: 375
  • Includes: (252) - Sockets and Accessories; (75) - Miscellaneous Tools; (12) - Screwdrivers; (36) - Wrenches
  • Features: Standard and Metric Sizing
  • Finish: Chrome
  • Tool Storage Type Included: None
  • Sub-Category: Tool Set
  • Item: General Hand Tool Kit
  • Tool Storage Included: No
  • Screwdrivers Included: Nut Driver: 1/4", 5/16", 11/32", 3/8", 7/16", Cabinet: 2, 5, 6, Standard: 3, 4, 5, 7
  • Number of Striking Tools: 0
  • Wrenches Included: Combination 12-Point: 3/8, 7/16, 1/2, 9/16, 5/8, 3/4", 10, 11, 12, 13, 14, 15mm, Ratcheting XL Combination: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16"
  • Number of Miscellaneous Tools: 75
  • Number of Screwdrivers: 12
  • Number of Pliers: 0
  • Number of Wrenches: 36
  • Miscellaneous Tools Included: Hex Keys: Long: 0.050, 1/16, 5/64", 3/32, 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", Standard: 0.050, 1/16, 5/64", 3/32, 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm, Bits: Phillips #0, 1, 2, 3, ARC: #1, 2, 3, Slotted: 7/64", 7/32", 1/8", 9/64", 5/16", 5/32", 3/16", 1/4", 9/32, Square Head: #0, 1, 2, 3, Pozi #0, 1, 2, 3, Hex Bit: 5/64", 1/8", 5/32", 3/16", 1/4", Torx: T6, 7, 8, 10, 15, 20, 25, 27, 30, 40, Adapter Socket
  • Number of Sockets/Accs.: 252
  • 3/8 In. Drive Sockets/Accs. Included: 6-Point 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20mm, Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8", 10, 11, 12, 13, 14, 15, 17, 18, 19mm, 12-Point 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20mm, Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 8-Point 1/4, 5/16, 3/8, 7/16, 1/2, Hex: 4, 6, 7, 8, 10mm, 1/8, 5/32, 3/8, 5/16, 1/4, 7/32", Pearhead Ratchet, Increasing Adapter, Reducing Adapter, Speeder, Extensions: 1-3/4, 3, 6", Spark Plug: 5/8, 13/16"
  • 1/4 In. Drive Sockets/Accs. Included: 6-Point 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm, Deep: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", 5, 6, 7, 8, 9, 10, 11, 12, 13mm, 12-Point 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", 5, 6, 7, 8, 9, 10, 11, 12, 13mm, Pearhead Ratchet, Increasing Adapter, Socket Spinner, Extensions: 4, 6"
  • 1/2 In. Drive Sockets/Accs. Included: 6-Point 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 7/8", 15/16", 1", 10, 11, 12, 13, 14, 15, 17, 19, 21, 22, 23, 24mm, 12-Point 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 7/8", 15/16", 1", 10, 11, 12, 13, 14, 15, 17, 19, 21, 22, 23, 24mm, Deep: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8", 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm, Pearhead Ratchet, Spark Plug 13/16", Extensions: 1-13/16", 6, 10", Reducing Adapter
  • Number of Consumable Parts: 0
  • Country of Origin (subject to change): United States

Description

General Hand Tool Kit, Number of Pieces 375, Tool Storage Included No, Tool Storage Type Included None

Reviews of Blackhawk By Proto #970375