Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Ratchet, 1/4 In Dr, 4-1/2 In L, Pear

  • Zoro #: G3620145
  • Mfr #: BP-1214QR
$24.66
  • Overall Length: 4-1/2"
  • Min. Arc Swing: 5 Degrees
  • Features: Corrosion-Resistant, Fine Gear Ratcheting Mechanism
See full product details
Out of Stock

Blackhawk By Proto #BP-1214QR Specifications

  • Zoro #: G3620145
  • Mfr #: BP-1214QR
Overall Length: 4-1/2" Min. Arc Swing: 5 Degrees
Features: Corrosion-Resistant, Fine Gear Ratcheting Mechanism Insulated / Uninsulated: Uninsulated
Head Movement: Fixed Reversing: Yes
Number of Geared Teeth: 72 Material: Steel
Head Style: Pear Standards: FOD (Foreign Object Deterrent) Compliant
Tether Capable: Standard Tool (Accessory Needed for Tethering) Nonsparking: No
Finish: Chrome Drive Size: 1/4"
Item: Hand Ratchet Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Bp-1214Qr Drive Quick-Release Pear Head Ratchet, 1/4-Inch

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Blackhawk By Proto #BP-1214QR