Shop Alternate Products
This Product is Discontinued
Blackhawk By Proto
1/4 in Drive Impact Socket Bit Standard, Black Oxide (Discontinued)
Mfr # TR-3220-2
Zoro # G2308918
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- Socket Type Impact
- SAE or Metric Torx(R)
- Overall Length 63/64 in
- Material Alloy Steel