Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Long Socket Bit 3/8" Drive

  • Zoro #: G3675305
  • Mfr #: HLB-9420-2
$12.25
  • Drive Size: 3/8"
  • Finish: Chrome
  • Overall Length: 2"
See full product details
Out of Stock

Blackhawk By Proto #HLB-9420-2 Specifications

  • Zoro #: G3675305
  • Mfr #: HLB-9420-2
  • Drive Size: 3/8"
  • Finish: Chrome
  • Overall Length: 2"
  • Item: Long Socket Bit
  • Number of Points: 4
  • Socket Depth: Standard
  • Features: Pressed In
  • SAE or Metric: SAE
  • Standards: Foreign Object Debris (FOD) Compliant
  • Material: Steel
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hlb-9420-2 Long Ball Hex Bit Socket With 3/16-Inch Drive, 3/8-Inch

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Blackhawk By Proto #HLB-9420-2