Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ratcheting Wrench Set, Metric

  • Zoro #: G1927088
  • Mfr #: BW-2251R
$186.07
  • Number of Pieces: 13
  • Item: Ratcheting Wrench Set
  • Reversing: Yes
See full product details
Out of Stock

Blackhawk By Proto #BW-2251R Specifications

  • Zoro #: G1927088
  • Mfr #: BW-2251R
Number of Pieces: 13 Item: Ratcheting Wrench Set
Reversing: Yes Number of Points: 12
Size: 6mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm SAE or Metric: Metric
Ratcheting: Yes Includes: (13) Stubby Ratcheting Combination Wrenches: 6mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Wrench Style: Stubby, Combination Measurement Type: Metric
Finish: Full Polished Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Ratcheting Wrench Set

Reviews of Blackhawk By Proto #BW-2251R