Skip to Main Content
customer-service Help
Blackhawk By Proto

Screwdriver Set, Slotted, 1/8 to 5/16, 9 Pc

Blackhawk By Proto Screwdriver Set, Slotted, 1/8 to 5/16, 9 Pc ST-9S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$133.01
  • Item: Screwdriver Set
  • Tip Size: 1/8, 5/32, 7/32, 1/4, 5/16"
  • Handle Material: Multicomponent
See full product details
Out of Stock
Total: $133.01

Blackhawk By Proto #ST-9S Specifications

  • Item: Screwdriver Set
  • Tip Size: 1/8, 5/32, 7/32, 1/4, 5/16"
  • Handle Material: Multicomponent
  • Handle Design: Ergonomic
  • Number of Pieces: 9
  • Shank Material: Alloy Tool Steel
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Shank Shape: Round
  • Finish: Chrome
  • Includes: Round 1/8" x 3", 5/32" x 4", 7/32" x 5", 1/4" x 1-1/4", 1/4" x 5", 5/16"" x 7", Round w/Hex: 1/4" x 6", 3/8" x 8", 1/2" x 10"
  • Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

St-9S Slotted Screwdriver Set, 9-Piece

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Blackhawk By Proto #ST-9S