Shop Alternate Products
This Product is Discontinued
Blackhawk By Proto
Socket Bit, 1/2 Dr, 3/8 In, Hex (Discontinued)
Mfr # HW-9607-2
Zoro # G3637313
This Product is Discontinued
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 4
- Finish Chrome
- Material Steel