Shop Alternate Products
This Product is Discontinued
Blackhawk By Proto
Gasket Scraper, Stiff, 1", Carbon Steel (Discontinued)
Mfr # ZT-1102
Zoro # G7507814
This Product is Discontinued
Key Features
- Blade Width 1 in
- Blade Material Steel
- Blade Length 5 43/64 in
- Overall Length 9 1/2 in
- Color natural