customer-service Help
Blanco

Air Gap - Stainless Steel

$44.87
  • Type: Air Gap
  • Weight: 3 lb
  • Material: Brass
See full product details
Orders over $75 ship free.

Total: $44.87

Blanco #442587 Specifications

  • Type: Air Gap
  • Weight: 3 lb
  • Material: Brass
  • ADA Compliant: No
  • Manufacturers Warranty Length: One year limited
  • Color: Stainless
  • Overall Width: 2.13"
  • Overall Height: 2.25"
  • Overall Length: 2.13"
  • Country of Origin (subject to change): China

Description

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Blanco #442587