customer-service Help

Blanco #526379 Specifications

  • Number of Holes: 1
  • ADA Compliant: No
  • Flow Rate: 1.5 GPM
  • Mounting Type: Deck-Mounted
  • Manufacturers Warranty Length: Limited lifetime
  • Overall Length: 6.88"
  • Material: Brass
  • Overall Width: 6.88"
  • Type: Pull-Down
  • Overall Height: 13.63"
  • Weight: 5 lb
  • Color: Biscuit/Stainless
  • Country of Origin (subject to change): China

Description

Winner of the Red Dot Design award, the ARTONA Faucet Collection is defined by artistic forms and hard-working features. A high-arc, gooseneck spout and wavy, organic body design adds a sculptural element perfect for contemporary and transitional kitchens. Featuring a hidden insulated pull-down spray, the ARTONA BAR/PREP FAUCET is designed to match perfectly with SILGRANIT or stainless steel bar sinks. The ARTONA can be easily installed in kitchen islands, wet/dry bars, or smaller kitchens with less clearance space. A pop of color could be the perfect finishing touch for your entertaining area!

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No
  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Blanco #526379