Blanco
Artona Bar Faucet 1.5 GPM - PVD Steel/Coal Black
Mfr # 526387
Zoro # G300482084
Free Shipping & Returns
$518.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- ADA Compliant No
- Flow Rate 1.5 GPM
- Mounting Type Deck-Mounted
- Overall Height 13.63"
Explore More Products
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel 442208
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - Chrome 442207
- BLANCO Blancoculina Semi-Pro Kitchen Faucet 1.8 GPM - Chrome 441405
- BLANCO Linus Pull Out Kitchen Faucet 1.5 GPM - White 526373
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/White 442036
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/Anthracite 442031
- BLANCO Urbena Pull Down Dual Spray Kitchen Faucet 1.5 GPM - Chrome/Metallic Gray 526396
- BLANCO Urbena Pull Down Dual Spray Kitchen Faucet 1.5 GPM - Chrome/Cafe 526394
- BLANCO Artona Bar Faucet 1.5 GPM - PVD Steel/White 526386
- ALFI BRAND Brushed SS Sgl Hole Pull Down Kitchen Faucet AB2028-BSS
- SPEAKMAN Neo Sensor Spring Kitchen Faucet - SS SBS-1043-SS
- Blanco Kitchen Faucets