customer-service Help
Blanco

Basket Strainer Drain Assembly - Concrete Gray

Orders over $75 ship free.

Total: $51.72

Blanco #442758 Specifications

  • Overall Length: 4.5"
  • Overall Width: 4.5"
  • Overall Height: 3.38"
  • Color: Concrete Gray
  • Type: Basket Strainer
  • Material: Plastic
  • ADA Compliant: No
  • Manufacturers Warranty Length: One year limited
  • Weight: 1 lb
  • Country of Origin (subject to change): United States

Description

Missing the finishing touch? BLANCO kitchen sink basket strainers perfectly complement all of our SILGRANIT kitchen sinks. The BLANCO sink basket strainer creates a tight seal to prevent food and debris from clogging up your pipes while giving you the option to allow water to drain through Ð ideal for food prep. Making prep-work more pleasing and clean-up less complicated, the BLANCO color-coordinated sink strainer also adds an element of style to your sink by creating a seamless look. Strong and durable, these sink strainers are easy to maintain and are the perfect finishing touch to any hardworking kitchen sink.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Blanco #442758