customer-service Help
Blanco

Diamond Silgranit 50/50 Double Bowl Undermount Kitchen Sink - Metallic Gray

Blanco Diamond Silgranit 50/50 Double Bowl Undermount Kitchen Sink - Metallic Gray 440183
Tap to zoom
Hover or click to zoom
$474.50
  • Item: Diamond Equal Double Bowl,Undermount,Metallic Gray
  • Mounting Type: Undermount
  • Overall Length: 32.06"
See full product details
This item ships free.

Total: $474.50

Blanco #440183 Specifications

  • Item: Diamond Equal Double Bowl,Undermount,Metallic Gray
  • Mounting Type: Undermount
  • Overall Length: 32.06"
  • No. of Bowls: 2
  • Overall Width: 19.38"
  • Overall Height: 9.5"
  • Number of Holes: 0
  • ADA Compliant: No
  • Manufacturers Warranty Length: Limited lifetime
  • Weight: 41 lb
  • Material: Granite Composite
  • Color: Metallic Gray
  • Type: Kitchen
  • Minimum Cabinet Size: 36
  • Country of Origin (subject to change): Germany

Description

Both an expression of your individual style, and a testament to BLANCO's unsurpassed quality and craftsmanship - a variety of shape, sizes and features combine to bring you the DIAMOND collection. Every detail has been considered, from the large bowl capacity to the easy-to-clean, durable SILGRANIT surface. The BLANCO DIAMOND EQUAL DOUBLE BOWL can accommodate large pots, while keeping cleaning and prep separate. Made from the rock hard, SILGRANIT patented surface, the DIAMOND kitchen sink features a smooth surface that is resistant to chips, scratches and heats up to 536°F. Even a fork or the bottom of a hot pan can't damage BLANCO SILGRANIT sinks. The colorful, non-porous surface also makes the bowl resistant from all stains, household acids and alkali solutions as well as easy-to-clean. For three generations, BLANCO has quietly and passionately elevated the standards for luxury sinks, faucets, and decorative accessories. A family-owned company, BLANCO was founded over 85 years ago in Germany, and recently celebrated a milestone of 25 years in the United States where we are recognized as a leader in quality, innovation, and unsurpassed service. Create the ideal kitchen experience with the versatility of the DIAMOND collection.•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)•SOLD SEPARATELY: Flange and basket strainer•OPTIONAL ACCESSORIES: Left grid (item #221008), right grid (item #221009) and floating dish rack (item #236432)•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!

Restrictions and Compliance

Reviews of Blanco #440183