Shop Alternate Products
This Product is Discontinued
Blanco
Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink with Low Divide - Biscuit (Discontinued)
Mfr # 441594
Zoro # G2334372
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Type Undermount
- Overall Length 32"
- No. of Bowls 2
- Overall Width 21"
- Overall Height 9.5"