Skip to Main Content
customer-service Help
Blanco

Diamond Silgranit 70/30 Dual Mount Kitchen Sink- Truffle

Blanco Diamond Silgranit 70/30 Dual Mount Kitchen Sink- Truffle 441282
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$414.05
Color: Truffle
  • Item: Diamond 1.5 Bowl Silgranit,Drop-In,Truffle
  • Mounting Type: Dual Mount
  • Overall Length: 33"
See full product details
This item ships free.
Total: $414.05

Blanco #441282 Specifications

  • Item: Diamond 1.5 Bowl Silgranit,Drop-In,Truffle
  • Mounting Type: Dual Mount
  • Overall Length: 33"
  • Overall Width: 22"
  • No. of Bowls: 2
  • Overall Height: 9.5"
  • ADA Compliant: No
  • Number of Holes: 1
  • Manufacturers Warranty Length: Limited lifetime
  • Material: Granite Composite
  • Weight: 40 lb
  • Color: Truffle
  • Type: Kitchen
  • Minimum Cabinet Size: 36
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Both an expression of your individual style, and a testament to BLANCO's unsurpassed quality and craftsmanship - a variety of shape, sizes and features combine to bring you the DIAMOND collection. Every detail has been considered, from the large bowl capacity to the easy-to-clean, durable SILGRANIT surface. The BLANCO DIAMOND 1-1/2 BOWL DUAL DECK offers plenty of room for rinsing, washing, soaking, spraying and straining operations. Made from the rock hard, SILGRANIT patented surface, the DIAMOND kitchen sink features a smooth surface that is resistant to chips, scratches and heats up to 536°F. Even a fork or the bottom of a hot pan can't damage BLANCO SILGRANIT sinks. The colorful, non-porous surface also makes the bowl resistant from all stains, household acids and alkali solutions as well as easy-to-clean. For three generations, BLANCO has quietly and passionately elevated the standards for luxury sinks, faucets, and decorative accessories. A family-owned company, BLANCO was founded over 85 years ago in Germany, and recently celebrated a milestone of 25 years in the United States where we are recognized as a leader in quality, innovation, and unsurpassed service. Create the ideal kitchen experience with the versatility of the DIAMOND collection. •EASY INSTALLATION: Can be installed as either a drop-in or undermount for added convenience •HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels •HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt •SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone •COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone •EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap) •SOLD SEPARATELY: Flange and basket strainer •OPTIONAL ACCESSORIES: Grid (large bowl - item #221011) and cutting board (fits drop-in only - item #440227) •SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind •INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Blanco #441282