Blanco
Essential Laundry Sink, 3 Hole
- Zoro #: G2334147
- Mfr #: 441400

Tap to zoom
Hover or click to zoom
$557.70
- Item: Essential Laundry Sink
- Number of Holes: 3
- Country of Origin (subject to change): Germany
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $557.70
Blanco #441400 Specifications
- Zoro #: G2334147
- Mfr #: 441400
- Item: Essential Laundry Sink
- Number of Holes: 3
- Country of Origin (subject to change): Germany
Description
Every room in the home deserves to look its best, including the laundry or mud room. BLANCO has designed its laundry sinks with features designed to specifically address the unique needs of cleaning beyond the kitchen. Our sinks feature a generous 12" depth and special accessories to keep cleaning tools handy and organized. Our laundry sinks will handle even the toughest cleaning jobs - without the drama, or the staining. •PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water •HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels •SATIN POLISHED FINISH: The result of our hand-polished finishing process, which creates an enduring luster that is resistant to water stains and calcium deposits •EASY-TO-CLEAN: After each use, rinse thoroughly, then wipe sink dry with a clean soft cloth •SATISFACTION GUARANTEED: Your BLANCO laundry sink features a Limited Lifetime Warranty for added protection and complete peace of mind •INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly! •INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Blanco #441400
Explore more
- Blanco Liven Silgranit Dual Mount Laundry Sink - Cinder 401923
- Blanco LIVEN 2Mt Granite Composite 25" x 22" Laundry Sink Biscuit 401925
- Blanco Laundry Sink, Single Bowl, 25", Anthracite 401920
- Blanco Liven Silgranit Dual Mount Laundry Sink - Concrete Gray 442762
- Blanco LIVEN Dual Mount Granite Composite 25" x 22" Laundry Sink White 401927
- Blanco Liven Dual Mount Laundry Sink - Coal Black 442924
- Blanco Stellar Stainless Steel Undermount Laundry/Utility Sink 441398
- Blanco Liven Silgranit Laundry Sink, Metallic Gy 401924
- Kohler Gilford 30X22 Sink/1-Hole 12781-0
- Elkay 17" W x 37-1/4" L x Drop-In, 18 ga. 304 Stainless Steel, Sink DRKAD371755LC
- Elkay Elkay Crosstown 16 Gg SS 30.75'x18.5'x10' 50/50 2-Bowl Undermount Kit EFRU311810TC
- Blanco Utility Sinks