customer-service Help
Blanco

Ikon Silgranit 30" Apron-Front Farmhouse Kitchen Sink - Metallic Gray

Blanco Ikon Silgranit 30" Apron-Front Farmhouse Kitchen Sink - Metallic Gray 401778
Tap to zoom
Hover or click to zoom
$999.70
  • Item: Ikon Silgranit 30" Apron Front,Metallic Gray
  • Mounting Type: Apron Front
  • Overall Length: 30"
See full product details
This item ships free.

Total: $999.70

Blanco #401778 Specifications

  • Item: Ikon Silgranit 30" Apron Front,Metallic Gray
  • Mounting Type: Apron Front
  • Overall Length: 30"
  • Overall Width: 19"
  • No. of Bowls: 1
  • Overall Height: 9.25"
  • Number of Holes: 0
  • ADA Compliant: No
  • Manufacturers Warranty Length: Limited lifetime
  • Color: Metallic Gray
  • Weight: 48 lb
  • Material: Granite Composite
  • Type: Kitchen
  • Minimum Cabinet Size: 33
  • Country of Origin (subject to change): Germany

Description

The BLANCO IKON collection provides farmhouse inspiration with designer flexibility built right in. The IKON is the world's first apron front sink made of natural granite composite, SILGRANIT. The BLANCO IKON will not stain or scratch and will maintain its beauty for many years, and is exceptionally easy to clean. BLANCO's patented SILGRANIT material is backed by science; a time-tested, trusted and proven material in over three decades of use in beautiful, functional kitchens. This revolutionary collection comes in all 9 SILGRANIT colors in three different sizes: 27", 30" and 33". The color choice of the farmhouse sink is important because it will anchor the design of the entire kitchen space. Simplify decisions and match with thousands of quartz and natural stone countertop options. With a slightly angled apron design, the IKON will add a bold, architectural statement to your kitchen. Loved and livable - enjoy an open kitchen concept and a large kitchen prep center without one detracting from the other. •HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels •HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt •SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone •COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone •EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap) •SOLD SEPARATELY: Flange and basket strainer •OPTIONAL ACCESSORIES: Grid (item #233532), floating grid (item #233530), floating cutting board (item #235010), 3-in-1 basket strainer (item #441231) and 3-in-1 disposal flange (item #441232) •SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind •INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Blanco #401778