Blanco
Ikon Silgranit 33" Apron-Front Farmhouse Kitchen Sink - Biscuit
- Zoro #: G7273909
- Mfr #: 401987

Tap to zoom
Hover or click to zoom
$1,142.95
- Item: Kitchen Sink
- Mounting Type: Apron Front
- Overall Length: 33"
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,142.95
Blanco #401987 Specifications
- Zoro #: G7273909
- Mfr #: 401987
- Item: Kitchen Sink
- Mounting Type: Apron Front
- Overall Length: 33"
- No. of Bowls: 1
- Overall Width: 19"
- Overall Height: 9.25"
- Number of Holes: 0
- Color: Biscuit
- Material: Granite Composite
- ADA Compliant: No
- Manufacturers Warranty Length: Limited lifetime
- Weight: 61 lb
- Type: Kitchen
- Minimum Cabinet Size: 36
- Country of Origin (subject to change): Canada
Description
Introducing the BLANCO IKON Farmhouse Collection. The IKON is the world's first apron-front sink made of natural granite composite, SILGRANIT, our patented, certified granite composite material that is engineered to take on the toughest kitchen tasks. SILGRANIT is heat, scratch, stain, chip and impact resistant, making it stronger and more durable than other sink materials. It will not blister, burn, melt, or discolor from hot pots, pans or baking sheets straight from the oven. Beautiful and highly functional with its non-porous, hygienic surface, it pushes away liquids and residue resulting in a low maintenance, easy to clean, long-lasting material. The IKON is available in three different sizes: smaller 27", our standard 30" and a larger size 33". With its slightly angled apron design, the IKON will add a bold, architectural element to your kitchen.