Blanco
Lato Soap Dispenser - Chrome/Concrete Gray
- Zoro #: G400488337
- Mfr #: 402573

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $102.89
Blanco #402573 Specifications
- Zoro #: G400488337
- Mfr #: 402573
- Material: Brass
- Color: Concrete Gray/Chrome
- Mounting Type: Deck-Mounted
- Overall Length: 4.75"
- ADA Compliant: No
- Overall Width: 4.75"
- Manufacturers Warranty Length: One year limited
- Type: Soap Dispenser
- Overall Height: 3.75"
- Weight: 1 lb
- Country of Origin (subject to change): China
Description
Blanco Lato Soap Dispenser - Chrome/Concrete Gray
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Reviews of Blanco #402573
Explore more
- Blanco Lato Soap Dispenser - Chrome/Biscuit 402302
- Blanco Lato Soap Dispenser - Chrome/Metallic Gray 402305
- Blanco Lato Soap Dispenser - Chrome/CafŽ 402303
- Blanco Lato Soap Dispenser - Chrome/Cinder 402304
- Blanco Empressa Soap Dispenser - PVD Steel 442517
- Blanco Lato Soap Dispenser Stainless 402299
- Blanco Empressa Soap Dispenser - Chrome 442516
- Blanco Empressa Soap Dispenser - Oil Rubbed Bronze 442519
- Rubbermaid Soap Dispenser, 800mL, White FG450017
- Wenko Soap Dispnsr Sqz Gry 54680100
- Rubbermaid Soap Dispenser, 500mL, White 3486589
- Blanco Hand Soap & Lotion Dispensers