Skip to Main Content
customer-service Help
Blanco

Precis Silgranit 21" Single Bowl Undermount Kitchen Sink - Concrete Gray

Feedback Help us improve our product images
$394.55
  • Mounting Type: Undermount
  • Overall Length: 20.88"
  • No. of Bowls: 1
See full product details
Out of Stock
Total: $394.55

Blanco #442772 Specifications

  • Mounting Type: Undermount
  • Overall Length: 20.88"
  • No. of Bowls: 1
  • Overall Width: 18.13"
  • Overall Height: 7.5"
  • Number of Holes: 0
  • ADA Compliant: No
  • Material: Granite Composite
  • Color: Concrete Gray
  • Weight: 23 lb
  • Manufacturers Warranty Length: Limited lifetime
  • Type: Kitchen
  • Minimum Cabinet Size: 24
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

TheÊPRECIS 21ÓÊUNDERMOUNT SINGLE BOWL KITCHEN SINKÊoffers clean lines and a compact single bowl design, making it the perfect solution for small spaces.ÊWith its undermount installation, you can easily brush crumbs or wipe spills directly into the sink without dirt and grime building up around the rim.ÊThis kitchen sink is made of SILGRANIT, a patented, certified granite composite material that is engineered to take on the toughest kitchen tasks. SILGRANIT is heat, scratch, stain, chip and impact resistant, making it stronger and more durable than other sink materials. It will not blister, burn, melt, or discolor from hot pots, pans or baking sheets straight from the oven. Beautiful and highly functional with its non-porous, hygienic surface, it pushes away liquids and residue resulting in a low maintenance, easy to clean, long-lasting material.ÊThe PRECIS 21" easily conquers the demands of everyday life and is an ideal choice for smaller kitchens or as a secondary prep sink in larger kitchens.Ê

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Blanco #442772