Blanco
Precis Silgranit ADA Single Bowl Undermount Kitchen Sink - Coal Black
Mfr # 442929
Zoro # G200482122
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 25"
- No. of Bowls 1
- Overall Width 18"
- Overall Height 5"
Explore More Products
- BLANCO Precision 16" R10 Super Single Bowl, Undermount Mount, 0 Hole 515823
- BLANCO Diamond Silgranit 50/50 Double Bowl Undermount Kitchen Sink with Low Divide - White 442074
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink - Truffle 441284
- BLANCO Stainless Steel Sink Grid (All Diamond 1-3/4 Small Bowl) 231342
- BLANCO Diamond Silgranit 70/30 Dual Mount Kitchen Sink- White 440200
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Anthracite 440149
- BLANCO Ikon Silgranit 33" Apron-Front Farmhouse Kitchen Sink - Cinder 401985
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - Truffle 522432
- BLANCO Blanco Vintera 33" Equal Double Apron White 526550
- RUVATI 33" Farmhouse Apron-Front Kitchen Sink SS Single Bowl RVH9233
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish DLR2522121
- Blanco Kitchen Sinks