Blanco
Precis Silgranit Super Single Undermount Kitchen Sink - Biscuit
- Zoro #: G2332248
- Mfr #: 440151

Tap to zoom
Hover or click to zoom
$529.10
- Item: Precis Super Single Bowl,Biscuit
- Mounting Type: Undermount
- Overall Length: 32"
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $529.10
Blanco #440151 Specifications
- Zoro #: G2332248
- Mfr #: 440151
- Item: Precis Super Single Bowl,Biscuit
- Mounting Type: Undermount
- Overall Length: 32"
- Overall Width: 19"
- No. of Bowls: 1
- Overall Height: 9.5"
- Number of Holes: 0
- ADA Compliant: No
- Manufacturers Warranty Length: Limited lifetime
- Weight: 33 lb
- Material: Granite Composite
- Color: Biscuit
- Type: Kitchen
- Minimum Cabinet Size: 36
- Country of Origin (subject to change): Germany
Description
The BLANCO PRECIS SUPER SINGLE KITCHEN SINK is inspired by professional kitchen sinks in both form and functionality. With crisp angular shaping and simple but spacious design, this kitchen sink easily conquers the demands of everyday life. Made from the rock hard, durable SILGRANIT patented surface, it's no wonder this hardworking granite composite sink collection is one of our most popular. Beautiful and highly functional, the PRECIS kitchen sink features a smooth surface that is resistant to chips, scratches and heats up to 536°F. Even a fork or the bottom of a hot pan can't damage BLANCO SILGRANIT sinks. The colorful, non-porous surface also makes the bowl resistant from all stains, household acids and alkali solutions as well as easy-to-clean. For three generations, BLANCO has quietly and passionately elevated the standards for luxury sinks, faucets, and decorative accessories. A family-owned company, BLANCO was founded over 85 years ago in Germany, and recently celebrated a milestone of 25 years in the United States where we are recognized as a leader in quality, innovation, and unsurpassed service. •SINK DIMENSIONS: 32" L X 19" W X 9.5" D and designed to fit 36 in. minimum cabinet base •HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels •HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt •SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone •COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone •EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap) •SOLD SEPARATELY: Flange and basket strainer •BOWL DIMENSIONS: 30" L X 17" W X 9.5" D •OPTIONAL ACCESSORIES: Grid (item #221206), floating grid (item #233535) and colander (item #513730) •SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind •INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Blanco #440151
Explore more
- Blanco Precis Silgranit Super Single Undermount Kitchen Sink - White 440150
- Blanco Precis Silgranit Super Single Undermount Kitchen Sink - Coal Black 442935
- Blanco Precis Silgranit Super Single Undermount Kitchen Sink - Cinder 441478
- Blanco Precis Silgranit Super Single Undermount Kitchen Sink - Concrete Gray 442740
- Blanco Ikon Silgranit 33" Apron-Front Farmhouse Kitchen Sink with Low Divide - Concrete Gray 402330
- Blanco IKON 33" Apron Low Divide Café Brown 402323
- Blanco Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - Metallic Gray 522428
- Blanco Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink with Low Divide - Biscuit 441594
- Kohler Iron/Tones Uc-Sr Sink 6584-96
- Elkay Sink, Drop-In Mount, Pre-scored for up to 5 Hole, Greige Finish ELGR13322GR0
- Elkay Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish DLR332210PD3
- Blanco Kitchen Sinks