Blanco
Precis Silgranit Super Single Undermount Kitchen Sink - Concrete Gray
- Zoro #: G2150058
- Mfr #: 442740

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $555.54
Blanco #442740 Specifications
- Zoro #: G2150058
- Mfr #: 442740
- Mounting Type: Undermount
- Overall Length: 32"
- Overall Width: 19"
- No. of Bowls: 1
- Overall Height: 9.5"
- Number of Holes: 0
- Color: Concrete Gray
- Material: Granite Composite
- ADA Compliant: No
- Weight: 33 lb
- Manufacturers Warranty Length: Limited lifetime
- Type: Kitchen
- Minimum Cabinet Size: 36
- Country of Origin (subject to change): Germany
Description
The BLANCO PRECIS sink collection is inspired by professional kitchen sinks in both form and functionality. With crisp angular shaping and a simple but spacious design, this kitchen sink’s single bowl easily conquers the demands of everyday life. Made from a rock hard, durable SILGRANIT surface, it's no wonder this hard-working composite granite sink collection is among our most popular. SILGRANIT is the granite kitchen sink that defies scratches. Beautiful and highly functional, these sink bowls feature a smooth surface that is resistant to chips, scratches and heat up to 536°F, so even a fork or the bottom of a pan can't damage BLANCO SILGRANIT sinks. The colorful, non-porous surface of the undermount kitchen sink makes our super single bowl stain resistant from all household acids and alkali solutions, and the granite sink bowl is so easy to clean it will be hard to resist. •SIMPLE SOPHISTICATION: This spacious single bowl kitchen sink adds both beauty and function to your kitchen, with on-trend color and contemporary shaping. •DURABLE CONSTRUCTION: Made from rock hard SILGRANIT composite, our 80% granite sinks are heat resistant up to 536°F, and also defy scratches and chips to maintain a flawless finish. •UNSURPASSED CLEANABILITY: The non-porous sink bowl resists all household acids and alkali solutions, and the smooth finish bowl sink is backed by 7 patents for industry leading stain resistance. •EASY INSTALLATION: The undermount kitchen sink is designed to allow an easy install in standard 25'' countertops with 36” cabinets. The sink undermount clips are provided.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No