customer-service Help
Blanco

Precis Silgranit Undermount Bar Sink - Metallic Gray

Blanco Precis Silgranit Undermount Bar Sink - Metallic Gray 513425
Tap to zoom
Hover or click to zoom
$378.95
  • Item: Sink
  • Mounting Type: Undermount
  • Overall Length: 13.75"
See full product details
This item ships free.

Total: $378.95

Blanco #513425 Specifications

  • Item: Sink
  • Mounting Type: Undermount
  • Overall Length: 13.75"
  • No. of Bowls: 1
  • Overall Width: 18.13"
  • Overall Height: 7.5"
  • Number of Holes: 0
  • Material: Granite Composite
  • Color: Metallic Gray
  • Manufacturers Warranty Length: Limited lifetime
  • ADA Compliant: No
  • Weight: 18 lb
  • Type: Bar
  • Minimum Cabinet Size: 18
  • Country of Origin (subject to change): Germany

Description

The PRECIS UNDERMOUNT BAR SINK offers clean lines and a compact single bowl design, making it the perfect solution for small spaces. With its undermount installation, you can easily brush crumbs or wipe spills directly into the sink without dirt and grime building up around the rim. This bar sink is made of SILGRANIT, a patented, certified granite composite material that is engineered to take on the toughest kitchen tasks. SILGRANIT is heat, scratch, stain, chip and impact resistant, making it stronger and more durable than other sink materials. It will not blister, burn, melt, or discolor from hot pots, pans or baking sheets straight from the oven. Beautiful and highly functional with its non-porous, hygienic surface, it pushes away liquids and residue resulting in a low maintenance, easy to clean, long-lasting material. The PRECIS BAR SINK easily conquers the demands of everyday life and is an ideal choice for your bar area or butler's pantry. A pop of color could be the perfect finishing touch.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Blanco #513425