Blanco
Precision 16" Medium Bowl, Undermount Mount, 0 Hole
- Zoro #: G2335267
- Mfr #: 515819

Tap to zoom
Hover or click to zoom
$911.30
- Item: Precision 16" Medium Bowl
- Mounting Type: Undermount
- Overall Length: 25"
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $911.30
Blanco #515819 Specifications
- Zoro #: G2335267
- Mfr #: 515819
- Item: Precision 16" Medium Bowl
- Mounting Type: Undermount
- Overall Length: 25"
- Overall Width: 18"
- No. of Bowls: 1
- Overall Height: 10"
- Number of Holes: 0
- ADA Compliant: No
- Manufacturers Warranty Length: Limited lifetime
- Weight: 20 lb
- Material: Stainless Steel
- Color: Stainless Steel
- Type: Kitchen
- Minimum Cabinet Size: 30
- Country of Origin (subject to change): Germany
Description
Crisp, clean lines and a sleek modern finish combine to bring you the PRECISION R0 series. Crafted with groundbreaking Blanco Steelart technology, the PRECISION R0 series offers an expansive assortment of sinks, representing the utmost in quality and design innovation. The PRECISION collection boasts remarkable structure and exceptional luster, durability, and strength, making it the ultimate statement piece in the contemporary kitchen. Our PRECISION R0 STAINLESS STEEL KITCHEN SINK is handcrafted from a single sheet of premium quality stainless steel and features crisp, zero radius sink corners. The PRECISION R0 KITCHEN SINK is a sink tailored to a kitchen that is both hardworking and sophisticated. Complete with a luxurious satin polished finish and sleek silhouette, this sink awakens the senses and lends commanding style and unsurpassed functionality to any home. For those whose kitchen means more than food prep, Blanco Steelart sinks personify design artistry. This collection is the ultimate combination of aesthetic articulation and premium construction, handcrafted with PRECISION from the highest grade surgical steel. Blanco Steelart is a masterpiece, blending artisanal techniques with engineering and technology. The result, an unrivaled expression of functional art, adding unparalleled drama to any room. For three generations, BLANCO has quietly and passionately elevated the standards for luxury sinks, faucets, and decorative accessories. A family-owned company, BLANCO was founded over 85 years ago in Germany, and recently celebrated a milestone of 25 years in the United States where we are recognized as a leader in quality, innovation, and unsurpassed service. •HANDCRAFTED: STEELART artisans in Germany create this sink from a single panel of stainless steel •PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water and garbage disposals •SATIN POLISHED FINISH: Creates an enduring luster that is resistant to water stains and calcium deposits •EASY-TO-CLEAN: After each use, rinse thoroughly, then wipe sink dry with a clean soft cloth •OPTIONAL ACCESSORIES: Grid (item #223191), colander (item #224387) and cutting board (item #224390/232002) •SATISFACTION GUARANTEED: Your BLANCO bar sink features a Limited Lifetime Warranty for added protection and complete peace of mind •INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Blanco #515819
Explore more
- Blanco Diamond Silgranit 60/40 Double Bowl Dual Mount Kitchen Sink - Coal Black 442908
- Blanco Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Metallic Gray 442536
- Blanco Performa Silgranit Undermount Bar Sink - Coal Black 442938
- Blanco Diamond Silgranit Super Single Undermount Kitchen Sink - Anthracite 441768
- Blanco Precis Silgranit Undermount Bar Sink - Metallic Gray 513425
- Blanco Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink - Cafe 440177
- Blanco Valea Silgranit 27" Single Bowl Undermount Kitchen Sink - Coal Black 442941
- Blanco Diamond Silgranit 60/40 Double Bowl Dual Mount Kitchen Sink - Cafe 440213
- Kohler Glen Falls 25 X 22 Dual-Mnt Sink 3 Hole 19017-3-96
- Kohler River Falls 25X22 Sr Sink-1 Hole 6657-1-7
- Houzer Kitchen Sink, Double Bowl, 19" x 33" W M-200UCLOUD
- Blanco Kitchen Sinks