Blanco
Precision 16" R10 Single Bowl, Undermount Mount, 0 Hole
- Zoro #: G2335300
- Mfr #: 515822

Tap to zoom
Hover or click to zoom
$984.10
- Item: Precision 16" R10 Single Bowl
- Mounting Type: Undermount
- Overall Length: 25"
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $984.10
Blanco #515822 Specifications
- Zoro #: G2335300
- Mfr #: 515822
- Item: Precision 16" R10 Single Bowl
- Mounting Type: Undermount
- Overall Length: 25"
- No. of Bowls: 1
- Overall Width: 18"
- Overall Height: 10"
- Number of Holes: 0
- Manufacturers Warranty Length: Limited lifetime
- ADA Compliant: No
- Color: Stainless Steel
- Material: Stainless Steel
- Weight: 28 lb
- Type: Kitchen
- Minimum Cabinet Size: 30
- Country of Origin (subject to change): Germany
Description
Eye-pleasing balance and quality workmanship come together to create the PRECISION R10 series, which features sinks for gorgeous kitchens of any size. With an elegant, satin polished finish and stylish drain grooves, this collections offers easy-to-clean R10 radius corners that are smooth to the touch and practical in use. With sound deadening insulation, handcrafted detail, and a selection of beautiful custom accessories, every feature of this series intends to create the ultimate user experience. THe PRECISION 16" R10 SINGLE BOWL KITCHEN SINK is engineered with satin polished 18 gauge stainless steel, sound deadening insulation and elegant, handcrafted details, this sink is an expression of your individuality, and a reflection of your good taste. Only the artisans at BLANCO could create such a masterpiece in stainless steel. •HANDCRAFTED: STEELART artisans in Germany create this sink from a single panel of stainless steel •PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water and garbage disposals •SATIN POLISHED FINISH: Creates an enduring luster that is resistant to water stains and calcium deposits •EASY-TO-CLEAN: After each use, rinse thoroughly, then wipe sink dry with a clean soft cloth •OPTIONAL ACCESSORIES: Grid (item #223191), colander (item #224387) and cutting boards (item #224390/232002) •SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind •INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions and Compliance
- This item has been restricted from sale in the following states: No