customer-service Help
Blanco

Quatrus R0 60/40 Undermount Stainless Steel Kitchen Sink

Blanco Quatrus R0 60/40 Undermount Stainless Steel Kitchen Sink 518169
Tap to zoom
Hover or click to zoom
$604.50
  • Item: Quatrus SS,Undermount,1.75 Bowl
  • Mounting Type: Undermount
  • Overall Length: 33"
See full product details
This item ships free.

Total: $604.50

Blanco #518169 Specifications

  • Item: Quatrus SS,Undermount,1.75 Bowl
  • Mounting Type: Undermount
  • Overall Length: 33"
  • Overall Width: 18"
  • No. of Bowls: 2
  • Overall Height: 9"
  • Number of Holes: 0
  • ADA Compliant: No
  • Manufacturers Warranty Length: Limited lifetime
  • Color: Stainless Steel
  • Material: Stainless Steel
  • Weight: 24 lb
  • Type: Kitchen
  • Minimum Cabinet Size: 36
  • Country of Origin (subject to change): Germany

Description

Right angle, right accessories, right shape. Guided by our German heritage and attention to detail, the Quatrus R0 sink takes high design to the next level. Crafted with crisp zero radius corners, 18-gauge steel, and elegant optional accessories, you'll find all the right elements right before your eyes. With a lustrous, enduring finish the QUATRUS R0 STAINLESS STEEL KTICHEN SINK is as attractive as it is practical. Offering clean lines and a sleek modern style, this collection works to complement even the most sophisticated kitchen designs. From cocktail parties to quiet dinners for two, prepping for the perfect evening has never been easier. The Quatrus R0 series contains a range of bowl sizes and configurations to fit any kitchen or lifestyle. This hardworking, durable and versatile sink offers more than just good looks. •PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water and garbage disposals •HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels •SATIN POLISHED FINISH: The result of our hand-polished finishing process, which creates an enduring luster that is resistant to water stains and calcium deposits •EASY-TO-CLEAN: After each use, rinse thoroughly, then wipe sink dry with a clean soft cloth •OPTIONAL ACCESSORIES: Left grid (item #223190), right grid (item #223189), workstation (Item #441741), cutting board (item #231609), colander (item #224387), glass cutting board (item #224390) and sink caddies (item #230694/230422) •SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind •INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Blanco #518169